Eaton ECB200RB Breaker, Enclosure, CSR2200N Breaker, 2P, 1-Phase, 240V, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ECB200RB
  • Rexel Part Number:

    108969
  • UPC:

    782114225257

Breaker Enclosure, 1-Phase, 3-Wire, 240 Volt AC Maximum, 200 Amp, NEMA 3R, With CSR2200N Breaker, 25 kAIC. Has Been Replaced By Eaton ECCVH200R

$ 1,479.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECB200RB

Rexel Part # 108969

UPC 782114225257

UNSPSC 39121601

Amps 200

Family / Style ECB

Interrupt Rating AC 25000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch