Eaton ECB225R Breaker, Enclosure, 225A, 240VAC, N3R, Replaced By Eaton ECC225R

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


225 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure, Service Entrance Rated. For use with BW, BWH or CSR Type Main Circuit Breakers. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44. Has Been Replaced By Eaton ECC225R

$ 571.00 / EA

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ECB225R

Rexel Part # 84117

UPC 782113098760

UNSPSC 39121318

Amps 225

Family / Style ECB

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch