Eaton RCC200SEBP Breaker, Enclosure, 200A, 1-Phase, 10kAIC, Type BW/BR, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    RCC200SEBP
  • Rexel Part Number:

    178409
  • UPC:

    782114105337

Breaker Enclosure, Eaton Type ECB, Type BW/BR, 200 Amp, Main Breaker, 10 kAIC, NEMA Type 3R

$ 1,491.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # RCC200SEBP

Rexel Part # 178409

UPC 782114105337

UNSPSC 39121318

Amps 200

Interrupt Rating AC 10000

Mounting Surface

Phase 1

Poles 2

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch