GE TF225R Breaker, Enclosure, 250A, 3P, for SF250 Frame, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TF225R
  • Rexel Part Number:

    329121
  • UPC:

    78316400738

Breaker, Enclosure, 250 Amp Rated, 3-Pole, for SF250 Frame, NEMA 3R

$ 556.83 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TF225R

Rexel Part # 329121

UPC 78316400738

UNSPSC 39121318

Amps 250

Family / Style TF

IP/NEMA Rating 3R

Mounting Surface

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch