GE THQMV200NRE Breaker Enclosure, 200A, 120/240VAC, NEMA 3R, 22kAIC, Complete

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQMV200NRE
  • Rexel Part Number:

    449865
  • UPC:

    78316427761

Breaker Enclosure, 200 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, NEMA 3R, Complete

$ 541.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQMV200NRE

Rexel Part # 449865

UPC 78316427761

UNSPSC 39121318

Amps 200

Family / Style THQ

Interrupt Rating AC 22000

Mounting Surface

Poles 2

Type Breaker Enclosure

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch