Square D Q22200NRB Breaker Enclosure, 100-200A, 2P, Type Q, 240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    Q22200NRB
  • Rexel Part Number:

    39815
  • UPC:

    78590178545

Breaker Enclosure, 100 - 200 Amp, 2-Pole, Type QBL, QDL, QGL, QJL, NEMA 3R

$ 380.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # Q22200NRB

Rexel Part # 39815

UPC 78590178545

UNSPSC 39121616

Family / Style Q

IP/NEMA Rating 3R

Mounting Surface

Poles 2

Type Breaker

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch