Square D Q23225NRB Breaker Enclosure, 100-225A, 3P, Type Q, 240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    Q23225NRB
  • Rexel Part Number:

    60062
  • UPC:

    78590147062

Breaker Enclosure, 100 - 225 Amp, 3-Pole, Type QBL, QDL, QGL, QJL, NEMA 3R

$ 417.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # Q23225NRB

Rexel Part # 60062

UPC 78590147062

UNSPSC 39121616

Amps 225

Family / Style QO

IP/NEMA Rating 3R

Mounting Surface

Poles 3

Type Breaker

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch