Siemens W0204ML1060 Breaker Enclosure, 60A, 1PH, 240V, 2/4, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    W0204ML1060
  • Rexel Part Number:

    7429
  • UPC:

    783643123748

Breaker Enclosure, Breaker Types QP, QPH, HQP, NEMA Type 3R, Outdoor Use, 60 Amp, Main Lugs, 2 Space, 4 Circuit, 1 Phase

$ 110.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # W0204ML1060

Rexel Part # 7429

UPC 783643123748

UNSPSC 39121101

Amps 60

Family / Style EQ

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch