Wattstopper IDP-3050-A Power Strip, 8-Outlet, with Automatic-On Sensor

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    IDP-3050-A
  • Rexel Part Number:

    105506
  • UPC:

    754182913015

120 Volt, 12 Amp, Surge Protected, 8-Outlet Strip w/Switch and Sensor, Commercial Grade, NEMA 5-15, Straight Blade. 740 Joules, Cord: 6 ft. Color: Black. ***Motion Sensor Controls 6-Outlets***

$ 95.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # IDP-3050-A

Rexel Part # 105506

UPC 754182913015

UNSPSC 39121031

Amps 12

Color Black

Length 6 ft

Type Surge Protected

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch