Eaton SULT10TC Has Been Discontinued With No Replacement

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    SULT10TC
  • Rexel Part Number:

    165707
  • UPC:

    786685224671

120 Volt, 15 Amp, Surge Protected, 10-Outlet Strip w/Switch, General Duty, NEMA 5-15, Straight Blade. 4320 Joules, Cord: 6 ft. Color: White. Communication Outlets: Phone, Coax Cable/Network. Has Been Discontinued With No Replacement

$ 355.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # SULT10TC

Rexel Part # 165707

UPC 786685224671

UNSPSC 39121610

Amps 15

Color White

Length 6 ft

Type Surge Protected

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch