Carlon A521DE 4" Square Switch/Outlet Box with Bracket, Depth: 1-1/2", Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    A521DE
  • Rexel Part Number:

    26123
  • UPC:

    034481074151

4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 1-1/2". Knockouts: 1/2" & 3/4". Cubic Inches: 20".

$ 299.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # A521DE

Rexel Part # 26123

UPC 034481074151

UNSPSC 39131709

Color Blue

Cubic Inches 20 in

Material Non-Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch