Eaton 8532B-6501 50 Series, Output Device

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    8532B-6501
  • Rexel Part Number:

    111687
  • UPC:

    782113827742

Output Device for 50 Series 115V or 230V AC Sensors. SPDT Relay. Operating Voltage: Supplied by Control Unit. Load Switching: AC or DC loads. Output Rating: 2A at 115V AC resistive load. Required for each sensor except Thru-Beam.

$ 38.71 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 8532B-6501

Rexel Part # 111687

UPC 782113827742

UNSPSC 39121528

Family / Style 50

Type Output Device

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch