Wiremold 2600-10 Raceway Base & Cover, 2600 Series, Steel, 2-7/32" x 23/32" x 10'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2600-10
  • Rexel Part Number:

    24195
  • UPC:

    786776080230

Steel, Base and Cover, 2600 Series. Size: 10' Length, 2-7/32" Width, 23/32" Height. Includes: 9/32" Mounting on 8" Centers. .050" Galvanized Steel,.

$ 4.88 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 10

Mfr / Brand Wiremold

Mfr Part # 2600-10

Rexel Part # 24195

UPC 786776080230

UNSPSC 39131709

Color Metallic

Family / Style 2600 Series

Length 10 ft

Material Steel

Product Height 1 in

Type Overfloor Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch