Wiremold BE1400-10 1400 Flexible Corduct

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BE1400-10
  • Rexel Part Number:

    230079
  • UPC:

    786776060348

Non-Metallic, Flexible Corduct. 1400 Series. Size: 10' Length, 3" Width, 20/32" Height. Color: Beige.

$ 2.96 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BE1400-10

Rexel Part # 230079

UPC 786776060348

UNSPSC 39131709

Color Beige

Family / Style 1400 Series

Length 10 ft

Material Non-Metallic

Type Corduct

Place your Will Call order by clicking the cart button next to the appropriate Branch