Wiremold BK1400-10 1400 Flexible Corduct

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BK1400-10
  • Rexel Part Number:

    230080
  • UPC:

    786776060362

Non-Metallic Floor Molding, 1400 Series. Size: 10' Length, 3" Width, 20/32" Height. Color: Black.

$ 2.96 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BK1400-10

Rexel Part # 230080

UPC 786776060362

UNSPSC 39131709

Color Black

Family / Style 1400 Series

Length 10 ft

Material Non-Metallic

Type Corduct

Place your Will Call order by clicking the cart button next to the appropriate Branch