Wiremold BK1400-5 Overfloor Raceway, 1400 Series, Non-Metallic, Black, 3" x 5'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BK1400-5
  • Rexel Part Number:

    5917
  • UPC:

    786776060287

Non-Metallic Floor Molding, 1400 Series. Size: 5' Length, 3" Width, 20/32" Height. Color: Black.

$ 2.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BK1400-5

Rexel Part # 5917

UPC 786776060287

UNSPSC 39131709

Color Black

Family / Style 1400 Series

Length 5 ft

Material Non-Metallic

Type Corduct

Place your Will Call order by clicking the cart button next to the appropriate Branch