Wiremold BR1200-5 1200 Flexible Corduct

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BR1200-5
  • Rexel Part Number:

    591880
  • UPC:

    786776060065

Non-Metallic, Flexible Corduct. 1200 Series. Size: 5' Length, 2-1/2" Width, 14/32" Height. Color: Brown.

$ 2.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BR1200-5

Rexel Part # 591880

UPC 786776060065

UNSPSC 39131709

Color Brown

Family / Style 1200 Series

Length 5 ft

Material Non-Metallic

Type Corduct

Place your Will Call order by clicking the cart button next to the appropriate Branch