Wiremold BR1400-50 1400 Flexible Corduct

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    BR1400-50
  • Rexel Part Number:

    335229
  • UPC:

    786776060461

Non-Metallic, Flexible Corduct. 1400 Series. Size: 50' Length, 3" Width, 20/32" Height. Color: Brown.

$ 2.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # BR1400-50

Rexel Part # 335229

UPC 786776060461

UNSPSC 39131709

Color Brown

Family / Style 1400 Series

Length 50 ft

Material Non-Metallic

Type Corduct

Place your Will Call order by clicking the cart button next to the appropriate Branch