Wiremold GR1600-10 1600 Flexible Corduct

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    GR1600-10
  • Rexel Part Number:

    7191
  • UPC:

    786776060836

Non-Metallic, Flexible Corduct. 1600 Series. Size: 10' Length, 3-11/32" Width, 30/32" Height. Color: Gray.

$ 3.74 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # GR1600-10

Rexel Part # 7191

UPC 786776060836

UNSPSC 39131709

Color Gray

Family / Style 1600 Series

Length 10 ft

Material Non-Metallic

Type Corduct

Place your Will Call order by clicking the cart button next to the appropriate Branch