Wiremold OFRBC-8 Overfloor Raceway Base & Cover, Steel, 6-7/8" x 1/2" x 8'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    OFRBC-8
  • Rexel Part Number:

    295403
  • UPC:

    786776175141

Steel, Base and Cover, OFR Series. Size: 8' Length, 6-7/8" Width, 1/2" Height. Galvanized Steel, Black Powder Coated Finish. Ordered and sold in multiples of 8

$ 46.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 8

Mfr / Brand Wiremold

Mfr Part # OFRBC-8

Rexel Part # 295403

UPC 786776175141

UNSPSC 39131709

Color Black

Family / Style OFR Series

Length 8 ft

Material Steel

Product Height 1/2 in

Product Width 7/8 in

Type Overfloor Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch