Square D LR9D5369 Overload Relay, 90-150A Range, Class 10 for LC1D115-D150 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LR9D5369
  • Rexel Part Number:

    270176
  • UPC:

    78590178793

Overload Relay, 90 - 150 Amp Range, Class 10 for LC1D115-D150 Contactor, 100 kAIC

$ 298.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LR9D5369

Rexel Part # 270176

UPC 78590178793

UNSPSC 39122330

Amps Range 90

Class 10

Family / Style LR9D

Interrupt Rating AC 100000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch