Square D LR9D5567 Overload Relay, 60-100A Range, Class 20 for LC1D115-D150 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LR9D5567
  • Rexel Part Number:

    477505
  • UPC:

    78590143542

Overload Relay, 60 - 100 Amp Range, Class 20 for LC1D115-D150 Contactor, 100 kAIC

$ 298.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LR9D5567

Rexel Part # 477505

UPC 78590143542

UNSPSC 39122330

Amps Range 60

Class 20

Family / Style LR9D

Interrupt Rating AC 100000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch