Square D LUCA32FU Starter, Manual, Control Unit, 8-32A, 600VAC, 110-240VAC Coil

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LUCA32FU
  • Rexel Part Number:

    98917
  • UPC:

    78590122202

Starter, Manual, Control Unit, 8-32 Amp, 600 Volt AC, 110 - 240 Volt AC Coil

$ 120.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LUCA32FU

Rexel Part # 98917

UPC 78590122202

UNSPSC 39121521

Amps Range 8

Family / Style LUC

Mounting Device

Phase 3

Type Starter

Volts AC 600

Volts AC Control 110/240

Place your Will Call order by clicking the cart button next to the appropriate Branch