GE CR324XRRM02 Overload Relay, Remote Reset Moduile, 120VAC Size 1-6

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR324XRRM02
  • Rexel Part Number:

    559943
  • UPC:

    78316658299

Overload Relay, Remote Reset Moduile, 120 Volt AC Size 1 - 6

$ 32.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR324XRRM02

Rexel Part # 559943

UPC 78316658299

UNSPSC 39121521

Family / Style CR324

Size 1

Type Overload Relay

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch