GE RT1N Overload Relay, Class 10, 8.0 - 12.0A, Manual/Auto Reset,

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    RT1N
  • Rexel Part Number:

    275451
  • UPC:

    01701813710

Overload Relay, Class 10, 8.0 - 12.0 Amp Range, Contactor Mount, Manual/Auto Reset

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # RT1N

Rexel Part # 275451

UPC 01701813710

UNSPSC 39121529

Amps Range 8-12

Class 10

Family / Style RT

Mounting Device

Type Overload Relay

Place your Will Call order by clicking the cart button next to the appropriate Branch