Square D 9065TO1 Relay, Overload, Melting Alloy, 1P, 45A, Size 2, Right Hand Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9065TO1
  • Rexel Part Number:

    109504
  • UPC:

    78590177250

Relay, Overload, Melting Alloy, 1-Pole, 45 Amp, Size 2, Right Hand Mount

$ 100.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9065TO1

Rexel Part # 109504

UPC 78590177250

UNSPSC 39121520

Amps 45

Family / Style 9065

Mounting Right Hand

Poles 1

Size 2

Type Relay

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch