Square D LRD10 Overload Relay, 4-6A Range, Class 10 for LC1D12-D32 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD10
  • Rexel Part Number:

    54885
  • UPC:

    3389110346794

Overload Relay, 4 - 6 Amp Range, Class 10 for LC1D09-D32 Contactor, 65 kAIC

$ 60.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD10

Rexel Part # 54885

UPC 3389110346794

UNSPSC 39121520

Amps Range 4

Class 10

Family / Style LRD

Interrupt Rating AC 65000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch