Square D LRD14L Overload Relay, 7-10A Range, Class 20 for LC1D12-D32 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD14L
  • Rexel Part Number:

    769971
  • UPC:

    785901256649

Overload Relay, 7 - 10 Amp Range, Class 20 for LC1D09-D32 Contactor, 65 kAIC, Single Phase Sensitivity

$ 62.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD14L

Rexel Part # 769971

UPC 785901256649

UNSPSC 39122330

Amps Range 7

Class 20

Family / Style LRD

Interrupt Rating AC 65000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch