Square D LRD22 Overload Relay, 16-24A Range, Class 10 for LC1D25-D32 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD22
  • Rexel Part Number:

    29620
  • UPC:

    3389110346848

Overload Relay, 16 - 24 Amp Range, Class 10 for LC1D25-D32 Contactor, 65 kAIC

$ 62.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD22

Rexel Part # 29620

UPC 3389110346848

UNSPSC 39121520

Amps Range 16

Class 10

Family / Style LRD

Interrupt Rating AC 65000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch