Square D LRD3353 Overload Relay, 23-32A Range, Class 10 for LC1D40-D95 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD3353
  • Rexel Part Number:

    54349
  • UPC:

    78590151992

Overload Relay, 23 - 32 Amp Range, Class 10 for LC1D40-D95 Contactor, 100 kAIC

$ 107.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD3353

Rexel Part # 54349

UPC 78590151992

UNSPSC 39122330

Amps Range 23

Class 10

Family / Style LRD

Interrupt Rating AC 100000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch