Square D LRD3355 Overload Relay, 30-40A Range, Class 10 for LC1D25-D32 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD3355
  • Rexel Part Number:

    159431
  • UPC:

    3389110519938

Overload Relay, 30 - 40 Amp Range, Class 10 for LC1D40-D80 Contactor, 100 kAIC

$ 107.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD3355

Rexel Part # 159431

UPC 3389110519938

UNSPSC 39121520

Amps Range 30

Class 10

Family / Style LRD

Interrupt Rating AC 100000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch