Square D LRD3365 Overload Relay, 80-104A Range, Class 10 for LC1D95 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD3365
  • Rexel Part Number:

    268404
  • UPC:

    78590123444

Overload Relay, 80 - 104 Amp Range, Class 10 for LC1D95 Contactor, 100 kAIC

$ 127.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD3365

Rexel Part # 268404

UPC 78590123444

UNSPSC 39122330

Amps Range 80

Class 10

Family / Style LRD

Interrupt Rating AC 100000

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch