Square D LRD35 Overload Relay, 30-38A Range, Class 10 for LC1D32 Contactor

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LRD35
  • Rexel Part Number:

    268410
  • UPC:

    78590120682

Overload Relay, 30 - 38 Amp Range, Class 10 for LC1D32 Contactor, 65 kAIC

$ 73.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LRD35

Rexel Part # 268410

UPC 78590120682

UNSPSC 39122330

Amps Range 30

Class 10

Family / Style LRD

Interrupt Rating AC 65 kAIC

Mounting Contactor

Phase 3

Poles 3

Type Overload Relay

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch