Cable, Digital, Type RTN321, 40 Conductor, 22 AWG, 1.0m (3.28')

Item #: 1000

Cat #: 1492-CAB010RTN32I

UPC: 781180660030

to view pricing and more.
Documents & Guides
Digital I/O Ready Cable, Using Type RTN32I, 40 Conductor (2 not connected), 22 AWG, 1.0 meter (3.28 Foot)

Overview

Digital I/O Ready Cable, Using Type RTN32I, 40 Conductor (2 not connected), 22 AWG, 1.0 meter (3.28 Foot)
Also known as: 781180660030, 1492-CAB010RTN32I

Specifications

Type: Cable
Family / Style: 1492
Length: 1 m
Gauge: 22 AWG
Type: Cable
Length: 1 m
Family / Style: 1492
Gauge: 22 AWG