Sustainable

G24q 4 pin PL BR 3500K

Item #: 1000137
Cat #: LED-7308-35A
UPC: 844006073091
Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 11.8W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-2 or 3), Lumens: 1085, CRI: 82.4, Color Temperature: 3500K, Rated Average Life: 25,000 Hrs. Replaces 26W G24q CFL lamps, 4 pin base. 120-277V. Ballast must be bypassed.

Overview

Non-Dimmable LED Lamp, 11.8W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-2 or 3), Lumens: 1085, CRI: 82.4, Color Temperature: 3500K, Rated Average Life: 25,000 Hrs. Replaces 26W G24q CFL lamps, 4 pin base. 120-277V. Ballast must be bypassed.
Also known as: 844006073091, LED-7308-35A

Specifications

Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 1085
Volts AC Range: 208, 240, 120
Color Temperature: 3500 (Neutral White)
Wattage: 11.800
Light Technology: LED
Dimming: No
Base: 4-Pin (G24q)
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Lumens: 1085
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 4-Pin (G24q)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Volts AC Range: 208, 240, 120
Wattage: 11.800
Dimming: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)