ComLine Rack Angles 18U, fits 900x700mm, Plated, Steel

Item #: 1000147

Cat #: ERA19239S

UPC: 783510170417

Sign In or Register to view pricing and more.
Documents & Guides
ComLine OSP Wall-Mount Rack Angles are used to mount 19in rack equipment inside the cabinet. This ComLine Rack Angles 18U, ERA19239S item fits 900x700mm with a material of Steel finish Plated.

Overview

ComLine OSP Wall-Mount Rack Angles are used to mount 19in rack equipment inside the cabinet. This ComLine Rack Angles 18U, ERA19239S item fits 900x700mm with a material of Steel finish Plated.

Rack Angles are made of 12 gauge, self-grounding plated steel and are grounded to the cabinet body through the mounting bolts. Square mounting holes meet EIA standard. Package includes one pair.

Also known as: 783510170417, ERA19239S

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 12.750 lb
Material: Steel
Weight: 12.750 lb
Finish: Zinc Plated