EP100 UL 2P 20 B /001 GE PE

Item #: 1000184

Cat #: EP102ULB20

UPC: 413656868281

to view pricing and more.
Documents & Guides
General Electric Control products. IEC mini breakers. EP100 UL 2P 20 B /001 GE PE

Overview

General Electric Control products. IEC mini breakers. EP100 UL 2P 20 B /001 GE PE
Also known as: 413656868281, EP102ULB20

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Amps: 20
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: EP102
Type: Trip Curve B