Selector Switch, 3-Position, Green, Illuminated, 120 VAC, Knob

Item #: 10002

Cat #: 800T-16JG91KB7AA

UPC: 662073244493

to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 3 Position, Knob, Spring Return from Both, Illuminated, Red, 120 Volt AC, B7 Cam, 2 x 1 Normally Open, 1 Normally Closed, Contacts, NEMA 4/13

Overview

Selector Switch, 30 mm, 3 Position, Knob, Spring Return from Both, Illuminated, Red, 120 Volt AC, B7 Cam, 2 x 1 Normally Open, 1 Normally Closed, Contacts, NEMA 4/13
Also known as: 662073244493, 800T-16JG91KB7AA

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: Illuminated, 3 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: Illuminated, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4