#8/1C(19STR) THHN/THWN-2 GRN W/ YEL STRIPE 600V

Item #: 1000385

Cat #: M508ST-04-08

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
#8/1C(19STR) THHN/THWN-2 GRN W/ YEL STRIPE 600V

Overview

#8/1C(19STR) THHN/THWN-2 GRN W/ YEL STRIPE 600V

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M508ST-04-08

Specifications

Color: Green/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green/Yellow
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG