This product has been discontinued.
LED Retrofit Lighting Module, 950 Lumen, 3000K, White
Item #:
1000467
Cat #:
RL531-950L-DIMTR-120-30K-90-W-WH
UPC:
848070042540
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch Universal LED Retrofit Baffle Lighting Module, 950 Lumen, 3000K, Dimmable
Overview
5 Inch Universal LED Retrofit Baffle Lighting Module, 950 Lumen, 3000K, Dimmable
The RL531 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL528 LED retrofits meet all new mandatory California Title 24 requirements.
Also known as: 848070042540, RL531-950L-DIMTR-120-30K-90-W-WH
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Lumens: | 950 |
Volts AC: | 120 |
Wattage: | 15 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Lumens: | 950 |
Wattage: | 15 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)