Kinetix VP Food Grade Servo Motor

Item #: 1000673

Cat #: VPF-B1652C-PJ12AF

UPC: 885630972381

to view pricing and more.
VPF Food Grade Servo Motors, 480V AC, 165mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

VPF Food Grade Servo Motors, 480V AC, 165mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Kinetix® VPF food-grade servo motors from Allen-Bradley® are designed to meet the many unique needs of the food and beverage industry. Catalog item VPF-B1652C-PJ12AF from Rockwell Automation® is a 480 V AC Kinetix VPF food-grade servo motor with 165 mm bolt circle frame size. It is 2500 RPM rated speed and multi-turn 18 bit. And it has two magnet stacks, SpeedTEC® right angle DIN, IEC metric mounting flange keyed shaft, and food grade shaft seal.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630972381, VPF-B1652C-PJ12AF

Specifications

No Specifications Available