Ring Tongue, Brazed Barrel, Copper

Item #: 1000674

Cat #: YAD8CM16E58

UPC: 781810549001

Sign In or Register to view pricing and more.
Ring Tongue, Brazed Barrel, Copper, 5/8", 1.93 in Length, Tin Plated

Overview

Ring Tongue, Brazed Barrel, Copper, 5/8", 1.93 in Length, Tin Plated
Also known as: 781810549001, YAD8CM16E58

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Standards: California Proposition 65