PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 100070

Cat #: 3PS-187-2-BK-S

UPC: 662820172321

to view pricing and more.
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, 3/16" Diameter, for 3" Core Printers - 2", Black, Double-Sided

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, 3/16" Diameter, for 3" Core Printers - 2", Black, Double-Sided
Also known as: 662820172321, 3PS-187-2-BK-S

Specifications

Type: Heat Shrink Tubing
Material: Polyolefin
Color: Black
Standards: California Proposition 65
Type: Heat Shrink Tubing
Color: Black
Material: Polyolefin
Standards: California Proposition 65