This product has been discontinued.

MS Strapping, 304 SS, .38" (9.5mm) Wd, 3
Item #: 1000727
Cat #: MS8W38T15-L4
UPC: 074983447053
to view pricing and more.
Documents & Guides
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 31"L (787mm), 0.4"W (9mm), Tensile Strength: 2229
Overview
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 31"L (787mm), 0.4"W (9mm), Tensile Strength: 2229
Also known as: 074983447053, MS8W38T15-L4
Specifications
| Length: | 31 in |
| Color: | Natural |
| Material: | Stainless Steel |
| Width: | 0.400 in |
| Length: | 31 in |
| Material: | Stainless Steel |
| Color: | Natural |
| Width: | 0.400 in |