1-Light Mini-Pendant, 60W, A19, 120V, Brushed Nickel Finish

Item #: 1000963
Cat #: 6115501-962
UPC: 785652107535
Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 60 Watt, A19, 120 Volt, Brushed Nickel Finish, Faux Silk Glass, Perforated Metal Outer Shade, Safety Listed for Damp Location

Overview

One Light Mini-Pendant, 60 Watt, A19, 120 Volt, Brushed Nickel Finish, Faux Silk Glass, Perforated Metal Outer Shade, Safety Listed for Damp Location
Also known as: 785652107535, 6115501-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Diameter: 7 1/2 in
Type: Mini Pendant
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Type: Mini Pendant
Volts AC: 120
Wattage: 60
Diameter: 7 1/2 in

Customer Reviews

No reviews for this product
(0)