
to view pricing and more.
Documents & Guides
Riser, Category 5e, 24 AWG - 4 Pair, Black, Data Tuff, Unshielded, PVC Jacket
Overview
Riser, Category 5e, 24 AWG - 4 Pair, Black, Data Tuff, Unshielded, PVC Jacket
CAT5e, also known as Category 5e or Category 5 Enhanced, is a network cable standard ratified in 1999. CAT5e offers significantly improved performance over the old CAT5 standard, including up to 10 times faster speeds and a significantly greater ability to traverse distances without being impacted by crosstalk.
Also known as: 7922A-010-1000
Specifications
| Gauge: | 24 AWG |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Black |
| Jacket: | Riser |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Length: | 1000 ft |
| Conductors: | 4 Pair |
| Jacket: | Riser |
| Volts AC: | 300 |
| Material: | Copper |
| Color: | Black |
| Shielding: | Unshielded |