Enclosure, NEMA 3R, Continuous Hinge Cover, 18 x 18 x 6"

Item #: 1000998

Cat #: 18186-RHC

UPC: 782051400007

to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 3R, Continuous Hinge Cover, 18 x 18 x 6 Inch, Steel/Gray Finish

Overview

Wall Mount Enclosure, NEMA 3R, Continuous Hinge Cover, 18 x 18 x 6 Inch, Steel/Gray Finish
Also known as: 782051400007, 18186-RHC

Specifications

Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 18 in
Width: 18 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R