This product has been discontinued.
This product may not be available in all locations.
4
more

Meter Stack Module, 800A, 6 x 125A Socket, 1PH, Ringless, NEMA 3R
Item #: 1001065
Cat #: TMPR8612RF
UPC: 783164487084
Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack Module, 800 Amp Total, 6 x 125 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R, Cotter Pin Keeps Meter Attached to Base, Meets MEG Requirements
Overview
Meter Stack Module, 800 Amp Total, 6 x 125 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R, Cotter Pin Keeps Meter Attached to Base, Meets MEG Requirements
Modular meter centers are used for multi-family dwellings such as duplexes or apartment buildings. Meter Modules are available with two to six-meter compartments that are self-contained. Individual branch circuit breakers for each tenant are located in a separate compartment adjacent to each meter socket.
Also known as: 783164487084, TMPR8612RF
Specifications
| Amps: | 125, 800 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Sockets: | 6 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125, 800 |
| Phase: | 1 |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Sockets: | 6 |