Compression Lug, Copper, 1-Hole

Item #: 100115

Cat #: LCA250-38H-X

UPC: 074983558681

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, 250 kcmil Cable, 45° Angle Tongue, 3/8 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, 250 kcmil Cable, 45° Angle Tongue, 3/8 Inch Stud Hole
Also known as: 074983558681, LCA250-38H-X

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 250