1/2" Liquidtight Steel Flex, Computer Blue, 1000' Reel

Item #: 1001155

Cat #: 034513

UPC: 714118345136

to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Flexible Steel Conduit, Computer Blue, PVC Jacket, 1000 Foot Reel

Overview

1/2 Inch Liquidtight Flexible Steel Conduit, Computer Blue, PVC Jacket, 1000 Foot Reel

Computer Blue LA (CBLA) is a liquidtight flexible steel conduit commonly used for computer room installations. The blue jacket color easily identifies circuitry for computer power wiring. It is listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications.

Also known as: 714118345136, 034513

Specifications

Diameter: 1/2 in
Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Type: CW - Computer Blue
Family / Style: SEALTITE®
Diameter: 1/2 in
Length: 1000 ft
Material: Steel
Type: CW - Computer Blue
Color: Blue
Jacket: PVC
Package Type: Reel
Family / Style: SEALTITE®